Beli Oven Thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- TESTO Flexible Oven Probe (TC Type T)Deskripsi:The flexible oven probe (thermocouple type T) can be used for temperature measurement at high temperatures (up to +250 °C). It is heat-resistant, because the probe cable is made of PTFE. You can use it, for example, for monitoring the temperature in the oven during food preparation. In conjunction with a corresponding measuring instrument (e.g. testo 926, testo 735), the probe is EN 13485 and HACCP-compliant, making it particularly practical for use in the food sector. Product Includes: Flexible oven probe (TC type T) with fixed 2.0 m cable.atribut:
- Weight (g): 18
- Cable Length (m): 2
- Diameter Probe shaft (mm): 1.5
- Diameter Probe shaft tip (mm): 3
- Dimensions (mm): 2030
- Fixed Cable: yes
- Length Probe shaft (mm): 2000
- Product Color : brown, White
- Product/Housing Material: PTFE
- Guataka Oven Deck Gas 1 Deck Flat (Pemanggang Gas)Deskripsi:Gas Ovflat baseen Flat Base adalah jenis gas oven yang memiliki alas permukaanya flat (datar) sehingga tray (loyang) bersentuhan langsung dengan alas oven. Fungsi Gas Oven jenis ini sama saperti gas oven umum lainnya untuk memanggang berbagai jenis kue dan roti. Kelebihan: Dengan kapasitas besar, oven gas bisa digunakan untuk memanggang bahan dalam jumlah banyak. Oleh karena itu, tipe oven seperti ini cocok untuk bisnis kue homemade, nih. Hampir semua oven gas punya pengaturan suhu yang otomatis. Begitu juga dengan termometer atau penunjuk suhunya. Hemat tempat jika anda membeli oven yang menyatu dengan kompor. Cocok untuk dapur yang minimalis atau tidak terlalu luas.
- SHINWA Aluminium Thermometeratribut:
- Liquid: Alcohol
- Measurement Temperature Range (°C): -40 to 50
- Minimum Temperature Display (°C): 1
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- TESTO Waterproof Mini Probe ThermometerDeskripsi:Low in price, high in performance: the waterproof mini probe thermometer measures the core temperature of liquid, soft and powdery media as well as the ambient air temperature.And when you’ve carried out your measurements, you can either clean your mini probe thermometer under running water or pop it into the dishwasher before returning it to the protective case that comes with the delivery. The mini probe thermometer also has an integrated clip to stop it from slipping out of your shirt or jacket pocket.A variety of different applications for the waterproof mini probe thermometerFrom checking the Sunday roast (but don’t forget to take it out of the oven!) to carrying out temperature checks during production processes; from measuring the air temperature in air conditioning units to checking the temperature of different media in garden centers or laboratories. Because the mini probe thermometer can be used to measure both the air and the core temperature of different materials it is ideal for use in a variety of different applications and environments. Product Includes: Waterproof mini probe thermometer, protective case, integrated clip and calibration protocol.atribut:
- Operating Temperature (°C): -10 to +50
- Protection Class: IP67
- Storage Temperature: -20 to +70 °C
- Weight (g): 36
- Battery Type: Button cell LR44
- Diameter Probe shaft (mm): 3.5
- Diameter Probe shaft tip (mm): 1.6
- Dimensions (mm): 150x45x30
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 120
- Length Probe shaft tip (mm): 7.5
- Product Color : White
- Product/Housing Material: ABS
- Electrolux Oven MicrowaveDeskripsi:23L Table Top Microwave Oven - EMM2308XOven microwave yang mudah dibersihkan memberi Anda kenyamanan dalam membersihkan area memasak. Cukup bersihkan dan area memasak Anda akan terlihat sama bersihManfaat-Mudah DigunakanMENGHILANGKAN BEKU DENGAN MUDAH : Oven Microwave Electrolux dengan cepat dan mudah mencairkan daging beku dan makanan laut dengan sentuhan tombol yang sederhana.-Kontrol KeselamatanTIMER MATI OTOMATIS : Fungsi Mati Otomatis membuat pikiran Anda jauh lebih tenang saat memasak berakhir.
- GEA Thermometer Alkoholatribut:
- Filling: Alkohol
- TESTO Termometer Makananatribut:
- Operating Temperature (°C): -20 to +50
- Protection Class: IP67 with TopSafe
- Standards: EN 13485
- Storage Temperature: -40 to +70 °C
- Battery Life: 350 h
- Battery Type: 3V button cell (CR 2032)
- Diameter Probe shaft (mm): 3
- Diameter Probe shaft tip (mm): 2.3
- Dimensions (mm): 218x34x20
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- Length Probe shaft (mm): 55
- Length Probe shaft tip (mm): 17
- Product Color : White
- Product/Housing Material: ABS
- Weight (g): 80
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
- DeltaTrak Freezer ThermometerDeskripsi:Applications: Easy to read bold numbers made of stainless steel. The bi-metal thermometer design uses a coiled element fixed at one end and is attached to the pointer. As the temperature increases, the pointer will be rotated by the coiled bi-metal element indicating the correct temperature. Used to assure your refrigerator and freezer are at the desired temperature to keep food fresh. The Refrigerator and Freezer Thermometer (Model 29004) measures -20°F to 80°F (-29°C to 27°C). It is made of durable stainless steel and has easy to read bold numbers. The bi-metal design uses a coiled element fixed at one end and is attached to the pointer. Model 29004 is DeltaTrak's coldest measuring thermometer at -20°F. Hang or stand the Refrigerator and Freezer Thermometer to assure your refrigerator and freezer are at the desired temperature to keep food fresh.atribut:
- Temperature Range (°F/°C): -20 to 80/-30 to 30
- Temperature Accuracy (°F/°C): : ±2/±1
- Dimensions (cm): Dia. 5 (2inch)
- Housing Material: Stainless steel construction
- Klin Pak Aluminium Foil (Kertas Timah)Deskripsi:Klin Pak Aluminum Foil adalah pilihan cermat untuk memasak/memanggang, membungkus dan menyimpan makanan. Menjaga makanan di dalam oven agar tidak terlalu coklat dan kering di dalam oven. Tidak mudah sobek menjamin kebersihan tempat makanan anda terutama dari makanan berminyak atau mengandung saus dan akan tetap menjaga aroma dan kesegaran makanan anda.
- monotaro Termometer Digital untuk Suhu Permukaanatribut:
- Sensor Dimensions (mm): 3.6 x 25 L
- Temperature Measurement Range (°C): -40 to + 95
- Outside Dimension (mm): 48.2 x 16.8 x 28.7 H
- Power: LR44 battery (1.5 V) x 1 (monitor battery for operation check)
- Detecting Method: Thermistor
- Type of display Temperature: Digital
- Cord Length (m): About 1.5
- Measurement Period (s/time): About 2
- Weight (g): About 22
- Precision (°C): ± 1 (0 to 40 ° C), ± 2 (-20 to 0 ° C, 50 to 90 ° C)
- Resolution (°C): 0.1
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- TESTO Digital Food ThermometerDeskripsi:Temperature measurements are one of the most essential elements of quality control in the food industry. But there are two conditions which have to be met. They have to be fast and they have to be reliable.The testo 108 digital food thermometer ticks the box on both counts. It is fast. It is reliable. And there are added benefits too…Ideal for all sectors of the food industry. From buying to transport, from storage to production and controlProtective softcase and type T thermocouple probe sensor includedSuper fast measurements, super reliable readingsEasy to use with self-explanatory keys and large, easy-to-read display. No need for lengthy instructionsHygienic: softcase and food thermometer/sensor can be easily cleaned under running waterHACCP and EN 13485 compliantAreas of application for the testo 108 digital food thermometerIdeal for use during transport or storage of food, in restaurants, canteen kitchens or system catering: the testo 108 digital food thermometer enables you to integrate your temperature measurements effortlessly into your daily routine while making sure that the quality of your food complies with HACCP regulations. Product Includes: 1 x testo 108 waterproof temperature measuring instrument (TC types T and K), including penetration temperature probe(TC type T), softcase, batteries and calibration protocol.Monitoring product temperatures In the area of food production and meal distribution, the correct heating up and temperature of the food play a crucial role in terms of controlling germ/bacteria generation and reproduction on the food dishes, as well as controlling the consumption temperature. Measurement directly during the production process/or after food preparationEnsuring the necessary temperature: regarding germs/bacteria, but also quality specifications "defined internally”; (e.g. when heating chocolate it must not be heated too much/too quickly) Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature check during storage The temperature check measuring task for storage is to ensure that the temperature of goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for consumption (maintaining the cooling chain).For contact measurements, a measurement is normally taken from between the products (carton packaging, frozen foods), and a core temperature is measured. In cases of doubt, a core measurement is of interest. Our frozen food probe 0603 3292 is inserted into the frozen food for this purpose. This refers to both storage in cold storage warehouses/refrigerated transport means and refrigeration for sales counters (e.g. in supermarkets).Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature checks in incoming goods The temperature check measuring task in incoming goods is to ensure that the temperature of supplied goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for further processing.Both the temperature between the products and the core temperature of foods can be measured.In most cases, data is entered on a form and documented for subsequent traceability. In addition to the measured value, the date, time and user are noted.If the temperature of the supplied goods complies with statutory regulations, these can be accepted and processed. Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universallyatribut:
- Measuring Rate: 0.5 s
- Operating Temperature (°C): -20 to +60
- Protection Class: IP67 with TopSafe
- Standards: EN 13485
- Battery Life: 2500 h (typical, at 23 °C)
- Battery Type: 3 AAA micro batteries
- Dimensions (mm): 140x60x24
- Display Function: with status line
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- EU-/EG-guidelines: 2004/108/EG
- Product Color : White
- Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
- Storage Temperature: -30 to +70 °C
- Weight (g): 210 (incl.battery and Softcase) 154 (incl. battery, without softcase)
- KRISBOW Termometer Food Gradeatribut:
- Item: Food Service Thermometer
- Safety Approval: CE, HACCP
- Type: Food Safe Infrared & Contact Thermometer
- Unit Dimensions (cm): 14x3.5x2
- Packing Dimensions (cm): 22.5x12.5x3.5
Daftar Harga Oven Thermometer Terbaru November 2026
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp509.900 |
| SHINWA Thermometer Bar Type | Rp29.900 |
| KRISBOW Termometer Digital | Rp989.900 |
| TESTO Flexible Oven Probe (TC Type T) | Rp2.099.900 |
| Guataka Oven Deck Gas 1 Deck Flat (Pemanggang Gas) | Rp9.999.900 |
| SHINWA Aluminium Thermometer | Rp169.900 |
| Hioki Infrared Thermometer | Rp3.099.900 |
| TESTO Waterproof Mini Probe Thermometer | Rp1.199.900 |
| Electrolux Oven Microwave | Rp969.900 |
| GEA Thermometer Alkohol | Rp82.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/j0P101516684-11.jpg)


/n5P105736833-1.jpg)
/jcP106181696-1.jpg)





/9pP103471349-1.jpg)



/P101559841-1.jpg)
/00P106085000-3.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)